Intermatic WP1010HMXD Weatherproof While-In-Use Cover, 1-Gang, Horizontal, Depth: 3-1/8"

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP1010HMXD
  • Rexel Part Number:

    445771
  • UPC:

    078275130128

1-Gang, Horizontal Mount, Extra Duty, Weatherproof, Die Cast, In-Use Cover, Depth: 3-1/8". Color: Gray. Cord Diameter: 0.5". Includes: (3) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Lockable Hasp (Accepts Up To .285" Diameter Shank)

$ 13.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP1010HMXD

Rexel Part # 445771

UPC 078275130128

UNSPSC 39121306

Color Gray

Gangs 1

Material PVC

Mounting Horizontal

Opening 1 3/4 in

Product Depth 3 1/8 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch