Intermatic WP1110C Weatherproof While-In-Use Cover, 1-Gang, Vertical/Horizontal, Clear

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP1110C
  • Rexel Part Number:

    83264
  • UPC:

    078275072824

1-Gang, Vertical/Horizontal Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 3-5/8". Color: Clear. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (3) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option.

$ 14.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP1110C

Rexel Part # 83264

UPC 078275072824

UNSPSC 39121304

Color Clear

Gangs 1

Material Non-Metallic

Mounting Vertical

Opening 1 3/8 in

Product Depth 3 5/8 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch