Intermatic WP3110MXD Weatherproof While-In-Use Cover, 1-Gang, Vertical, Depth: 2-3/4"

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP3110MXD
  • Rexel Part Number:

    459659
  • UPC:

    078275130098

1-Gang, Vertical Mount, Extra Duty, Weatherproof, Die Cast, In-Use Cover, Depth: 2-3/4". Color: Gray. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (6) Separate Insert Types: 2 each of Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option. Meets new code for multi dwelling units. Complies with NEC® Section 406.9(B)(1) for "Extra Duty" applications. Lockable Hasp (Accepts Up To .285" Diameter Shank)

$ 20.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP3110MXD

Rexel Part # 459659

UPC 078275130098

UNSPSC 39121307

Color Gray

Gangs 1

Material PVC

Mounting Vertical

Opening 1 3/8 in

Product Depth 2 3/4 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch