Pass & Seymour WIUC10-SC Weatherproof While-In-Use Cover, 1-Gang, Vertical, Clear

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    WIUC10-SC
  • Rexel Part Number:

    145164
  • UPC:

    78500726871

Weatherproof While-In-Use Cover, 1-Gang, Vertical, Type: Shallow, Cover: Clear, Non-Metallic

$ 18.85 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # WIUC10-SC

Rexel Part # 145164

UPC 78500726871

UNSPSC 39121305

Color Clear

Gangs 1

Material Non-Metallic

Mounting Vertical

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch