Leviton 5980-UGY Weatherproof While-In-Use Cover, 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5980-UGY
  • Rexel Part Number:

    734066
  • UPC:

    078477673935

1-Gang, Vertical Mount, Extra Duty, Weatherproof, Non-Metallic, In-Use Cover, Depth: 3.08". Color: Gray. Cord Diameter: 3.63". Exit Port Length: 6.75". Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter: 1.406". Padlockable Option.

$ 14.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5980-UGY

Rexel Part # 734066

UPC 078477673935

UNSPSC 39121704

Color Gray

Gangs 1

Material Non-Metallic

Mounting Vertical

Opening 1.406 in

Product Depth 3.08 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch