Leviton 5981-UGY Multiple Inserts, 1-Gang, Weatherproof Cover

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5981-UGY
  • Rexel Part Number:

    694772
  • UPC:

    078477674284

1-Gang, Horizontal Mount, Extra Duty, Weatherproof, Non-Metallic, In-Use Cover, Depth: 3.08". Color: Gray. Cord Diameter: 5.38". Exit Port Length: 5.6". Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter: 1.406". Padlockable Option.

$ 12.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5981-UGY

Rexel Part # 694772

UPC 078477674284

UNSPSC 39121704

Color Gray

Gangs 1

Material Non-Metallic

Mounting Horizontal

Opening 1.406 in

Product Depth 3.08 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch