Carlon E98G30N-CAR Single Receptacle, 1-Gang, Weatherproof Cover

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E98G30N-CAR
  • Rexel Part Number:

    168591
  • UPC:

    034481131762

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 2-5/8". Color: Gray. Type: Single Receptacle (30 Amp), Diameter: 1.75" Padlockable Option.

$ 1,643.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E98G30N-CAR

Rexel Part # 168591

UPC 034481131762

UNSPSC 39121304

Color Gray

Gangs 1

Material Non-Metallic

Mounting Vertical

Opening 1 3/4 in

Product Depth 2 5/8 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch