Appleton FD-1-50L FD Device Box, 1-Gang, Dead-End, Type FD, 1/2", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FD-1-50L
  • Rexel Part Number:

    7194
  • UPC:

    781381322416

1-Gang, FD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 40.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FD-1-50L

Rexel Part # 7194

UPC 781381322416

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 1/2 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch