OZ Gedney FD1100 FD Device Box, 1-Gang, Dead-End, Type FD, 1", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FD1100
  • Rexel Part Number:

    201969
  • UPC:

    78312620102

FD Device Box, 1-Gang, Dead-End, Type FD, 1 Inch, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit

$ 41.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FD1100

Rexel Part # 201969

UPC 78312620102

UNSPSC 39121315

Diameter 1 in

Gangs 1

Material Malleable

Type Device Box

Place your Will Call order by clicking the cart button next to the appropriate Branch