OZ Gedney FD175 FD Device Box, 1-Gang, Dead-End, Type FD, 3/4", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FD175
  • Rexel Part Number:

    8382
  • UPC:

    78312620101

FD Device Box, 1-Gang, Dead-End, Type FD, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit

$ 38.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FD175

Rexel Part # 8382

UPC 78312620101

UNSPSC 39121315

Gangs 1

Material Malleable

Size 3/4 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch