Appleton FDB-1L FD Device Box,1-Gang, Dead-End, Type FD,3/4" Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDB-1L
  • Rexel Part Number:

    406004
  • UPC:

    781381332620

1-Gang, FDB Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69". Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 54.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDB-1L

Rexel Part # 406004

UPC 781381332620

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 3/4 in

Product Depth 2.69 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch