Appleton FDC-1-75 FD Device Box, 1-Gang, Feed-Thru, Type FDC, 3/4" Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDC-1-75
  • Rexel Part Number:

    7469
  • UPC:

    781381335508

1-Gang, FDC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 31.53 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDC-1-75

Rexel Part # 7469

UPC 781381335508

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 3/4 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch