Appleton FDC-1-75L FD Device Box, 1-Gang, Feed-Thru, Type FDC, 3/4", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDC-1-75L
  • Rexel Part Number:

    9988
  • UPC:

    781381322447

1-Gang, FDC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit, With Mounting Lugs.

$ 58.08 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDC-1-75L

Rexel Part # 9988

UPC 781381322447

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 3/4 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch