OZ Gedney FDC150 FD Device Box, 1-Gang, Feed-Thru, Type FDC, 1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FDC150
  • Rexel Part Number:

    8534
  • UPC:

    783126201352

FD Device Box, 1-Gang, Feed-Thru, Type FDC, 1/2 Inch, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit

$ 40.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FDC150

Rexel Part # 8534

UPC 783126201352

UNSPSC 39121315

Gangs 1

Material Malleable

Size 1/2 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch