Appleton FDCC-1-50 FD Device Box, 1-Gang, Feed-Thru,Type FDCC, 1/2", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDCC-1-50
  • Rexel Part Number:

    7149
  • UPC:

    781381336703

1-Gang, FDCC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 45.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDCC-1-50

Rexel Part # 7149

UPC 781381336703

UNSPSC 39121315

Diameter 1/2 in

Gangs 1

Material Malleable

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch