Appleton FDCT-1-75 FD Device Box, 1-Gang, Feed-Thru, Type FDCT, 3/4", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDCT-1-75
  • Rexel Part Number:

    7083
  • UPC:

    781381336956

1-Gang, FDCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 49.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDCT-1-75

Rexel Part # 7083

UPC 781381336956

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 3/4 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch