Appleton FS-1D-75 FS Device Box,1-Gang,Dead-End,Type FS, 3/4", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FS-1D-75
  • Rexel Part Number:

    215687
  • UPC:

    781381341509

1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 41.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FS-1D-75

Rexel Part # 215687

UPC 781381341509

UNSPSC 39121315

Diameter 3/4 in

Gangs 1

Material Malleable

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch