OZ Gedney FS150 FS Device Box, 1-Gang, Dead-End, Type FS, 1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FS150
  • Rexel Part Number:

    8338
  • UPC:

    78312620400

FS Device Box, 1-Gang, Dead-End, Type FS, 1/2 Inch, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit

$ 30.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FS150

Rexel Part # 8338

UPC 78312620400

UNSPSC 39121315

Gangs 1

Material Malleable

Size 1/2 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch