OZ Gedney FS175 FS Device Box, 1-Gang, Dead-End, Type FS, 3/4", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FS175
  • Rexel Part Number:

    8317
  • UPC:

    783126204018

Application: Rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Number Of Outlet: 1, Material: Iron, Size: 0.75in, Color: Gray

$ 31.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FS175

Rexel Part # 8317

UPC 783126204018

UNSPSC 39121315

Gangs 1

Material Iron

Size 3/4 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch