Appleton FSC-1-75 FS Device Box, 1-Gang, Feed-Thru, Type FSC, 3/4" Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSC-1-75
  • Rexel Part Number:

    7588
  • UPC:

    781381343701

1-Gang, FS Device Box, Feed-Thru, Type FSC, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron

$ 26.81 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSC-1-75

Rexel Part # 7588

UPC 781381343701

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 3/4 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch