Appleton FSC-1D-50 FS Device Box, 1-Gang, Feed-Thru, Type FSC, 1/2" Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSC-1D-50
  • Rexel Part Number:

    228302
  • UPC:

    781381344159

1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 53.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSC-1D-50

Rexel Part # 228302

UPC 781381344159

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 1/2 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch