Appleton FSC-1D-75 FS Device Box,1-Gang,Feed-Thru,Type FSC,3/4" Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSC-1D-75
  • Rexel Part Number:

    9425
  • UPC:

    781381344203

1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box with Open Bottom. Hub Size: 3/4". Box Depth: "3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 42.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSC-1D-75

Rexel Part # 9425

UPC 781381344203

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 3/4 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch