Appleton FSCC-1-50 FS Device Box, 1-Gang, Feed-Thru, TYPE FSCC, 1/2", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSCC-1-50
  • Rexel Part Number:

    6988
  • UPC:

    781381345507

1-Gang, FSCC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 35.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSCC-1-50

Rexel Part # 6988

UPC 781381345507

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 1/2 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch