Appleton FSCD-1-50 FS Device Box,1-Gang, Feed-Thru, TYPE FSCD, 1/2", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSCD-1-50
  • Rexel Part Number:

    116821
  • UPC:

    781381345750

1-Gang, FSCD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 47.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSCD-1-50

Rexel Part # 116821

UPC 781381345750

UNSPSC 39121315

Diameter 1/2 in

Gangs 1

Material Malleable

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch