Appleton FSLA-1-50 FS Device Box, 1-Gang, Dead-End, Type FSLA, 1/2", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSLA-1-50
  • Rexel Part Number:

    228788
  • UPC:

    781381351706

1-Gang, FSLA Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 36.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSLA-1-50

Rexel Part # 228788

UPC 781381351706

UNSPSC 39121315

Gangs 1

Material Malleable

Opening 1/2 in

Product Depth 2 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch