Wiremold V5744S Deep Switch/Receptacle Box, 1-Gang, 500/700 Series, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5744S
  • Rexel Part Number:

    23135
  • UPC:

    786776070484

Steel, 1-Gang, Deep Switch & Receptacle Box, 500, 700 Series. Size: 2-1/4" Depth. Ivory.

$ 21.52 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5744S

Rexel Part # 23135

UPC 786776070484

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Product Depth 2 1/4 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch