Wiremold V5748S Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5748S
  • Rexel Part Number:

    16849
  • UPC:

    786776070569

Steel, 1-Gang, Shallow Switch & Receptacle Box, 500, 700 Series. Size: 15/16" Depth. Ivory.

$ 8.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5748S

Rexel Part # 16849

UPC 786776070569

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Product Depth 15/16 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch