Bizline RTC100 1-Gang Toggle Switch Wallplate, Metal

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RTC100
  • Rexel Part Number:

    60876
  • UPC:

    92326120723

1-Gang Toggle Switch Wallplate, Metal

$ 15.18 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RTC100

Rexel Part # 60876

UPC 92326120723

UNSPSC 39121406

Color Metallic

Gangs 1

Material Metal

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch