Arrow Hart 2134V-BOX Toggle Wallplate, 1-Gang, Ivory Thermoset, Standard

  • Mfr/Brand Name:

    Arrow Hart
  • Mfr Number:

    2134V-BOX
  • Rexel Part Number:

    107366
  • UPC:

    032664191701

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Ivory.

$ 82.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arrow Hart

Mfr Part # 2134V-BOX

Rexel Part # 107366

UPC 032664191701

UNSPSC 39121704

Color Ivory

Gangs 1

Material Thermoset

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch