Hubbell-Bryant SS7 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, 302 S. Steel

  • Mfr/Brand Name:

    Hubbell-Bryant
  • Mfr Number:

    SS7
  • Rexel Part Number:

    32380
  • UPC:

    883778201103

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Brushed Stainless Steel.

$ 2.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Bryant

Mfr Part # SS7

Rexel Part # 32380

UPC 883778201103

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Opening 1.406 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch