Pass & Seymour SS7 Single Receptacle Wallplate, 1.406" 1-Gang, Stainless Steel

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    SS7
  • Rexel Part Number:

    85682
  • UPC:

    78500712908

Single Receptacle Wall Plate, 1.406" 1-Gang, Stainless Steel

$ 3.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # SS7

Rexel Part # 85682

UPC 78500712908

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Opening 1.406 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch