Pass & Seymour SS8 Duplex Wallplate, 1-Gang, Stainless, Smooth

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    SS8
  • Rexel Part Number:

    119508
  • UPC:

    785007129106

P&S SS8 SMOOTH PLATE

$ 3.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # SS8

Rexel Part # 119508

UPC 785007129106

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch