Pass & Seymour TP7-I 1-Gang Single Rcpt Wallplate, (1) 1.405" Hole, IV Nylon

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP7-I
  • Rexel Part Number:

    117245
  • UPC:

    785007274455

1-Gang, (1) 1.405 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Nylon, Device Mount - Color/Finish: Ivory.

$ 97.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP7-I

Rexel Part # 117245

UPC 785007274455

UNSPSC 39121704

Color Ivory

Gangs 1

Material Nylon

Mounting Device

Opening 1.405 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch