Pass & Seymour TP7-RED 1-Gang, (1) 1.405", Red

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP7-RED
  • Rexel Part Number:

    204127
  • UPC:

    78500727447

Wall Plate, 1-Gang, Single Receptacle (1.405"), Nylon, TradeMaster, Standard Size, Device Mount, Red.

$ 100.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP7-RED

Rexel Part # 204127

UPC 78500727447

UNSPSC 39121704

Color Red

Gangs 1

Material Nylon

Mounting Device

Opening 1.405 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch