ON-Q WP1205-LA Decora/GFCI Wallplate, 1-Gang, Light Almond

  • Mfr/Brand Name:

    ON-Q
  • Mfr Number:

    WP1205-LA
  • Rexel Part Number:

    407630
  • UPC:

    804428024002

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

$ 0.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ON-Q

Mfr Part # WP1205-LA

Rexel Part # 407630

UPC 804428024002

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Plastic

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch