Leviton 1901 Toggle Wallplate, 1-Gang, Polished Chrome, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    1901
  • Rexel Part Number:

    427392
  • UPC:

    078477352212

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Chrome, Device Mount - Color: Polished Chrome.

$ 556.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 1901

Rexel Part # 427392

UPC 078477352212

UNSPSC 39121704

Color Chrome

Gangs 1

Material Metal

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch