Leviton 78001 Toggle Wallplate, 1-Gang, Light Almond Thermoset, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    78001
  • Rexel Part Number:

    18885
  • UPC:

    078477275405

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.

$ 46.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 78001

Rexel Part # 18885

UPC 078477275405

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Plastic

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch