Leviton 80401-I Decora/GFCI Wallplate, 1-Gang, Thermoset, Ivory, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80401-I
  • Rexel Part Number:

    24765
  • UPC:

    078477086896

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Ivory.

$ 49.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80401-I

Rexel Part # 24765

UPC 078477086896

UNSPSC 39121704

Color Ivory

Gangs 1

Material Plastic

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch