Leviton 80401-NI Decora/GFCI Wallplate, 1-Gang, Nylon, Ivory, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80401-NI
  • Rexel Part Number:

    24031
  • UPC:

    078477088814

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.

$ 98.34 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80401-NI

Rexel Part # 24031

UPC 078477088814

UNSPSC 39121704

Color Ivory

Gangs 1

Material Nylon

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch