Leviton 80701-GY Toggle Wallplate, 1-Gang, Gray Nylon, Standard

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.

$ 62.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80701-GY

Rexel Part # 12129

UPC 078477205549

UNSPSC 39121704

Color Gray

Gangs 1

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch