Leviton 80701-T Toggle Wallplate, 1-Gang, Light Almond Nylon, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80701-T
  • Rexel Part Number:

    17876
  • UPC:

    078477277515

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Light Almond.

$ 62.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80701-T

Rexel Part # 17876

UPC 078477277515

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch