Leviton 80703-GY Duplex Wallplate, 1-Gang, Nylon, Gray, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80703-GY
  • Rexel Part Number:

    28339
  • UPC:

    078477205280

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.

$ 62.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80703-GY

Rexel Part # 28339

UPC 078477205280

UNSPSC 39121704

Color Gray

Gangs 1

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch