Leviton 80703-NT Duplex Wallplate, 1-Gang, Nylon, Light Almond, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80703-NT
  • Rexel Part Number:

    17927
  • UPC:

    078477277522

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.

$ 62.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80703-NT

Rexel Part # 17927

UPC 078477277522

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch