Leviton 80703-R Duplex Wallplate, 1-Gang, Nylon, Red, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80703-R
  • Rexel Part Number:

    28321
  • UPC:

    078477205341

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.

$ 72.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80703-R

Rexel Part # 28321

UPC 078477205341

UNSPSC 39121704

Color Red

Gangs 1

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch