Leviton 80703-RE Duplex Wallplate, 1-Gang, Stamped "Emergency", Nylon, Red

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80703-RE
  • Rexel Part Number:

    6290
  • UPC:

    078477309940

1-Gang Duplex Wallplate, Stamped "Emergency", Nylon, Red. Standard Size

$ 958.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80703-RE

Rexel Part # 6290

UPC 078477309940

UNSPSC 39121704

Color Red

Gangs 1

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch