Leviton 80704-I 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, IV Nylon

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80704-I
  • Rexel Part Number:

    28238
  • UPC:

    078477493359

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

$ 103.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80704-I

Rexel Part # 28238

UPC 078477493359

UNSPSC 39121704

Color Ivory

Gangs 1

Material Nylon

Mounting Device

Opening 1.406 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch