Leviton 81001-PB Toggle Wallplate, 1-Gang, Polished Brass, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    81001-PB
  • Rexel Part Number:

    26650
  • UPC:

    078477982747

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Polished Brass.

$ 950.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 81001-PB

Rexel Part # 26650

UPC 078477982747

UNSPSC 39121704

Color Polished Brass

Gangs 1

Material Brass

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch