Leviton 81003-PB Duplex Wallplate, 1-Gang, Polished Brass, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    81003-PB
  • Rexel Part Number:

    26629
  • UPC:

    078477982754

1-Gang Duplex Wallplate, Polished Brass, Standard Size

$ 905.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 81003-PB

Rexel Part # 26629

UPC 078477982754

UNSPSC 39121704

Color Polished Brass

Gangs 1

Material Brass

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch