Leviton 81003 Duplex Wallplate, 1-Gang, Brass, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    81003
  • Rexel Part Number:

    330503
  • UPC:

    078477418901

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Brass, Device Mount - Brass.

$ 1,042.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 81003

Rexel Part # 330503

UPC 078477418901

UNSPSC 39121704

Color Brass

Gangs 1

Material Brass

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch