Leviton 81004 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, Brass

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    81004
  • Rexel Part Number:

    685652
  • UPC:

    078477419007

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Brass, Device Mount - Color/Finish: Brass.

$ 1,042.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 81004

Rexel Part # 685652

UPC 078477419007

UNSPSC 39121704

Color Brass

Gangs 1

Material Brass

Mounting Device

Opening 1.406 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch